Check Availability
  • LUMAPRO 

    6" Eyeball Trim Incandescent Recessed Downlight Kit for New Construction, IC Rated, 75.0 Max

  • Item # 10F255
  • Mfr. Model # 10F255
  • (1)
6" Eyeball Trim Incandescent Recessed Downlight Kit for New Construction, IC Rated, 75.0 Max
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 10F255
Mfr. Model # 10F255
UNSPSC #39111515
Shipping Weight 4.3 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Kit
Nominal Aperture Size 6"
Fixture Type - Recessed Down Light New Construction
IC Rating - Recessed Down Light IC
Max. Wattage - Recessed Down Light 75.0
Voltage - Recessed Down Light 120VAC
Ceiling Type - Recessed Down Light Flat Ceiling
Suggested Lamp Type - Recessed Down Light A19, BR30, PAR30L
Height 12-13/32"
Width 7-1/2"
Length 13-7/8"
Trim Style - Recessed Down Light Eyeball
Trim Color - Recessed Down Light White
Light Technology Incandescent
Ceiling Opening Required - Recessed Down Light 6-1/2"
Number of Lamps 1
Voltage 120
Lamp Voltage - Recessed Down Light 120VAC
Housing Material Steel and Aluminum
Actual O.D. 6-1/2"
Standards UL/CuL
Item Recessed Down Light Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms