Check Availability
  • LUMAPRO 

    6" Baffle Trim Incandescent Recessed Downlight Kit for New Construction, IC Rated, 65.0 Max. Wattage

  • Item # 5TP95
  • Mfr. Model # 5TP95
6" Baffle Trim Incandescent Recessed Downlight Kit for New Construction, IC Rated, 65.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5TP95
Mfr. Model # 5TP95
UNSPSC #39111505
Shipping Weight 4.0 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Kit
Nominal Aperture Size 6"
Fixture Type - Recessed Down Light New Construction
IC Rating - Recessed Down Light IC
Max. Wattage - Recessed Down Light 65.0
Voltage - Recessed Down Light 120VAC
Ceiling Type - Recessed Down Light Flat Ceiling
Suggested Lamp Type - Recessed Down Light BR30, PAR30
Height 7-1/4"
Width 7-1/2"
Trim Style - Recessed Down Light Baffle
Trim Color - Recessed Down Light White
Reflector or Baffle Color White Baffle
Light Technology Incandescent
Ceiling Opening Required - Recessed Down Light 6-1/8"
Number of Lamps 1
Voltage 120
Lamp Voltage - Recessed Down Light 120VAC
Actual O.D. 6-1/8"
Item Recessed Down Light Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms