Check Availability
  • LUMAPRO 

    53 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 1130 Lumens, 2900K Bulb Color Temp.

  • Item # 38G530
  • Mfr. Model # 38G530
53 Watts Halogen Lamp, PAR38, Medium Skirted (E26), 1130 Lumens, 2900K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides an energy-saving alternative to incandescent lamps.
Show More Close
 

Technical Specifications

Item # 38G530
Mfr. Model # 38G530
UNSPSC #39101612
Catalog Page 500
Shipping Weight 0.92 lbs
Country of Origin China *
Item Halogen Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Bulb Base Type Medium Skirted (E26)
Watts 53
Average Bulb Life 3000 hr.
Lumens 1130
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Bulb Beam Angle 10 Degrees
Max. Overall Bulb Length 5-5/16"
Dimmable Yes
Light Bulb Dia. 4-3/4"
Light Distribution Spot
Bulb Finish Clear
Bulb Color Temp. 2900K
Bulb Designation 53PAR38/HIR/SP10
Shatter-Resistant No
Three-Way No
High Output Yes
Indoor/Outdoor Usage Indoor Only
Bulb Housing Glass
Bulb Primary Application General Purpose
Bulb Min. Starting Temp. -40 Degrees C
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions