Check Availability
  • LUMAPRO 

    50 Watts High Pressure Sodium High Pressure Sodium Lamp, BD17, Medium Screw (E26), 4000 Lumens, 2100

  • Item # 54EP72
  • Mfr. Model # 54EP72
50 Watts High Pressure Sodium High Pressure Sodium Lamp, BD17, Medium Screw (E26), 4000 Lumens, 2100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EP72
Mfr. Model # 54EP72
UNSPSC #39101617
Catalog Page 493
Shipping Weight 0.15 lbs
Country of Origin China *
Item High Pressure Sodium Lamp
Overall Bulb Shape
Bulb Shape BD17
Bulb Base Type Medium Screw (E26)
Watts 50
Bulb Color Temp. 2100K
Lumens 4000
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation C50S68/M12PK
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Standard
Light Distribution Omnidirectional
Color Rendering Index 21.0
Light Bulb Dia. 2-1/8"
Bulb Finish Clear
Bulb Beam Angle 360 Degrees
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 3 yr.
Bulb Min. Starting Temp. -30 Degrees C
ANSI Code S68
Standards ANSI
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.