Check Availability
  • LUMAPRO 

    5" White Open Style Halogen, Incandescent, LED Recessed Downlight Trim,

  • Item # 10F214
  • Mfr. Model # 10F214
5" White Open Style Halogen, Incandescent, LED Recessed Downlight Trim,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 10F214
Mfr. Model # 10F214
UNSPSC #39111515
Shipping Weight 0.4 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 5"
Trim Style - Recessed Down Light Open
Trim Color - Recessed Down Light White
Max. Wattage - Recessed Down Light 75.0
Suggested Lamp Type - Recessed Down Light PAR30
Ceiling Type - Recessed Down Light Flat Ceiling
Light Technology Halogen, Incandescent, LED
For Use With 10F244,10F246
Housing Finish White
Housing Material Metal
Inside Dia. 5"
Outside Dia. 6-1/2"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions