Check Availability
  • LUMAPRO 

    5" White Baffle Style Halogen, Incandescent, LED Recessed Downlight Trim, Black Baffle

  • Item # 10F213
  • Mfr. Model # 10F213
5" White Baffle Style Halogen, Incandescent, LED Recessed Downlight Trim, Black Baffle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 10F213
Mfr. Model # 10F213
UNSPSC #39111515
Shipping Weight 0.58 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 5"
Trim Style - Recessed Down Light Baffle
Trim Color - Recessed Down Light White
Reflector or Baffle Color Black Baffle
Max. Wattage - Recessed Down Light 75.0
Suggested Lamp Type - Recessed Down Light BR30, PAR30
Ceiling Type - Recessed Down Light Flat Ceiling
Lighting Technology Halogen, Incandescent, LED
For Use With 10F243, 10F244 10F245, 10F246
Housing Finish White Ring/Black Baffle
Housing Material Metal
Inside Dia. 5-1/2"
Outside Dia. 6-3/4"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In