Check Availability
  • LUMAPRO 

    5" Baffle Trim Incandescent Recessed Downlight Kit for New Construction, IC Rated, 75.0 Max. Wattage

  • Item # 10F243
  • Mfr. Model # 10F243
5" Baffle Trim Incandescent Recessed Downlight Kit for New Construction, IC Rated, 75.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F243
Mfr. Model # 10F243
UNSPSC #39111515
Shipping Weight 2.38 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Kit
Nominal Aperture Size 5"
Fixture Type - Recessed Down Light New Construction
IC Rating - Recessed Down Light IC
Max. Wattage - Recessed Down Light 75.0
Voltage - Recessed Down Light 120VAC
Ceiling Type - Recessed Down Light Flat Ceiling
Suggested Lamp Type - Recessed Down Light BR30, PAR30, PAR30L
Height 12-13/32"
Width 7-1/2"
Length 13-7/8"
Trim Style - Recessed Down Light Baffle
Trim Color - Recessed Down Light White
Reflector or Baffle Color White Baffle
Light Technology Incandescent
Ceiling Opening Required - Recessed Down Light 5-1/2"
Number of Lamps 1
Voltage 120
Lamp Voltage - Recessed Down Light 120VAC
Housing Material Aluminum
Actual O.D. 5-1/2"
Standards UL/CuL
Item Recessed Down Light Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In