Check Availability
  • LUMAPRO 

    5.4 Watts Plug-In CFL, PL-C, 2-Pin (G23), 250 Lumens 2700K Bulb Color Temp.

  • Item # 452M24
  • Mfr. Model # 452M24
5.4 Watts  Plug-In CFL, PL-C, 2-Pin (G23), 250 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M24
Mfr. Model # 452M24
UNSPSC #39101619
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 15W INC
Watts 5.4
Bulb Base Type 2-Pin (G23)
Bulb Shape PL-C
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-1/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 250
Bulb Color Temp. 2700K
Voltage 30
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation PL-S 5W/827/2P
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Preheat
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.