Check Availability
  • LUMAPRO 

    5.0 Watts Plug-In CFL, T4 PL, 2-Pin (G23), 250 Lumens 2700K Bulb Color Temp.

  • Item # 2CEK1
  • Mfr. Model # 2CEK1
5.0 Watts  Plug-In CFL, T4 PL, 2-Pin (G23), 250 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This 2-Pin (G23) Plug-In (PL) Compact Fluorescent Lamp (CFL) operates by passing an electric current through mercury vapor gas. CFL lamps are designed to replace incandescent bulbs, as they use much less electric power, and they last several times longer. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 2CEK1
Mfr. Model # 2CEK1
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.06 lbs
Country of Origin China *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 25W INC
Watts 5.0
Bulb Base Type 2-Pin (G23)
Bulb Shape T4 PL
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-1/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 250
Bulb Color Temp. 2700K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F5TT
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Preheat
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service Yes
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov