Check Availability
  • LUMAPRO 

    48" x 8-1/2" x 2-3/8" Linear Low Bay

  • Item # 2NAW8
  • Mfr. Model # 2NAW8
48" x 8-1/2" x 2-3/8" Linear Low Bay
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-Bay Fluorescent Industrial and Shop Lights

• Heavy-duty construction; code gauge steel Painted surfaces with a high-gloss, baked white polyester finish
Lithonia models with MV ballast are NEMA Premium® and CEE Qualified.
Shop Lights

• Sturdy, thick-gauge steel for durability Offer reliable ballast operation and reduced noise Fully assembled; include mounting hardware and power cord
C-UL Listed.
Show More Close
 

Technical Specifications

Item # 2NAW8
Mfr. Model # 2NAW8
UNSPSC #39111501
Catalog Page 443
Shipping Weight 5.0 lbs
Country of Origin China *
Light Technology Fluorescent
Lighting Certification Unrated
Standards UL listed
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120
Max. Fixture Wattage 64.0
Lamp Watts - Fixtures 32.0
Housing Finish White Powder Paint
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 2ETU3
Fixture Length 48"
Fixture Width 8-1/2"
Fixture Height 2-3/8"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Suspended Pendant
Metal Gauge 22
Channel Connector Combination Screw On Endplate/Channel Connector
Channel Width 2-3/4"
Includes Chain
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms