Check Availability
  • LUMAPRO 

    48" Safety Sleeves, Clear

  • Item # 1E522
  • Mfr. Model # 1E522
48" Safety Sleeves, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety sleeve. Slips easily over fluorescent tubes to retain shattering glass and phosphors if tubes break, fall, or burst. A safety cap on each end of the sleeve helps ensure a snug fit. Colored sleeves can mark exits, fire extinguishers, safety zones, etc. When used outdoors, or in low-temperature indoor applications, sleeves maintain a warm air zone around the lamp for more effective, more efficient lighting. Not designed for use with high-output lamps. Use in food processing plants, bakeries, dairies, schools, warehouses, factories, restaurants, and stores.
Show More Close
 

Technical Specifications

Item # 1E522
Mfr. Model # 1E522
UNSPSC #39101605
Catalog Page 485
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Safety Sleeves
Type T8 Lamps
Sleeve Color Clear
Length (In.) 48
End Caps Universal Pin, Inside fit
Application Food Processing Plants, Bakeries, Dairies, Schools, Warehouse, Factories, Restaurants and Stores
Features Slip Easily Over Fluorescent Tubes and Retain Shattering Glass and Phosphors if the Tube Breaks, Falls or Bursts
Standards USDA and OSHA
Case Quantity 48
* This product's country of origin is subject to change

Compliance and Restrictions