Check Availability
  • LUMAPRO 

    48-37/64" x 8-21/32" x 2-7/8" Linear Low Bay

  • Item # 35GW79
  • Mfr. Model # 35GW79
48-37/64" x 8-21/32" x 2-7/8" Linear Low Bay
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Low-bay fixture is for mounting heights up to 16 ft. and 12" reflector offers suitable illumination for light-duty applications.
For direct or suspended applications; can be single or row mounted. Solid-top reflector style (nonapertured) for general lighting; apertured models offer 8% uplight.
Show More Close
 

Technical Specifications

Item # 35GW79
Mfr. Model # 35GW79
UNSPSC #39111501
Catalog Page 443
Shipping Weight 12.2 lbs
Country of Origin China *
Suggested Fixture Mounting Height 8 to 15 ft.
Light Technology Fluorescent
Lighting Certification Unrated
Standards cULus
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 128.0
Lamp Watts - Fixtures 32.0
Fixture Housing Material Steel
Housing Finish White Powder Paint
Fixture Housing Color White
Number of Light Bars 4
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 21GR01
Fixture Length 48-37/64"
Fixture Width 8-21/32"
Fixture Height 2-7/8"
Reflector Type Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Suspended Pendant
Metal Gauge 24
Description/Special Features Electronic Ballast, Meter Cord
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms