Check Availability
  • LUMAPRO 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2900 Lumens, 6500K Bulb Color Temp.

  • Item # 48GP58
  • Mfr. Model # 48GP58
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2900 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use linear fluorescent lamps for overhead lighting in factories and retail environments, for room lighting in hospitals, offices, and schools, and for under-cabinet task lighting.
Show More Close
 

Technical Specifications

Item # 48GP58
Mfr. Model # 48GP58
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 36,000 hr.
Lumens 2900
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 78.0
Bulb Min. Starting Temp. 50 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 12
CEE Certified No
ANSI Code 1005-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms