Check Availability
  • LUMAPRO 

    48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3000 Lumens, 3500K Bulb Color Temp.

  • Item # 48GP55
  • Mfr. Model # 48GP55
48" 32 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 3000 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

T8 linear fluorescent lamps are an excellent high-efficiency choice for warehouse and industrial applications. The higher system efficiency helps reduce energy consumption compared to T12 systems.
Show More Close
 

Technical Specifications

Item # 48GP55
Mfr. Model # 48GP55
UNSPSC #39101605
Catalog Page 481
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 32
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 36,000 hr.
Lumens 3000
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F32T8/835/LUMA
High Output No
Standards Meets 2018 DOE requirements
Case Quantity 12
CEE Certified No
ANSI Code 1005-2
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms