Check Availability
  • LUMAPRO 

    48" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 4100K Bulb Color Temp.

  • Item # 48GP63
  • Mfr. Model # 48GP63
48" 25 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use linear fluorescent lamps for overhead lighting in factories and retail environments, for room lighting in hospitals, offices, and schools, and for under-cabinet task lighting.
Show More Close
 

Technical Specifications

Item # 48GP63
Mfr. Model # 48GP63
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.38 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 48"
Watts 25
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 55,000 hr.
Lumens 2500
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. 50 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 12
CEE Certified Yes
ANSI Code 1005-2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms