This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LUMAPRO 

    48-1/2" x 4-21/32" x 2-7/8" Linear Low Bay

  • Item # 35GW85
  • Mfr. Model # 35GW85
48-1/2" x 4-21/32" x 2-7/8" Linear Low Bay

Product Details

Heavy-duty, low-bay fixture for mounting heights up to 25 ft. Spring-loaded turret sockets hold lamps securely in place. Apertured models offer 20% uplight and heavy-duty spin nut fasteners secure reflector to channel.
Show More Close
 

Technical Specifications

Item # 35GW85
Mfr. Model # 35GW85
UNSPSC #39111501
Catalog Page 443
Shipping Weight 5.36 lbs
Country of Origin China *
Suggested Fixture Mounting Height 8 to 15 ft.
Light Technology Fluorescent
Lighting Certification Unrated
Standards cULus
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 64.0
Lamp Watts - Fixtures 32.0
Fixture Housing Material Steel
Housing Finish White Powder Paint
Fixture Housing Color White
Number of Light Bars 2
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 21GR01
Fixture Length 48-1/2"
Fixture Width 4-21/32"
Fixture Height 2-7/8"
Reflector Type Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Suspended Pendant
Metal Gauge 24
Description/Special Features Electronic Ballast, Meter Cord, Heavy Duty
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms