Check Availability
  • LUMAPRO 

    41 Watts Plug-In CFL, PL-T, 4-Pin (GX24Q-4), 3200 Lumens 2700K Bulb Color Temp.

  • Item # 452M33
  • Mfr. Model # 452M33
41 Watts  Plug-In CFL, PL-T, 4-Pin (GX24Q-4), 3200 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M33
Mfr. Model # 452M33
UNSPSC #39101605
Shipping Weight 0.247 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape
Dimmable Yes
Wattage Equivalency 40W INC
Watts 41
Bulb Base Type 4-Pin (GX24Q-4)
Bulb Shape PL-T
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 6-5/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 3200
Bulb Color Temp. 2700K
Voltage 128
Average Bulb Life 13,000 hr.
Color Rendering Index 82.0
Bulb Designation PL-T 42W/827/A/4P
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms