Check Availability
  • LUMAPRO 

    400 Watts Metal Halide HID Lamp, ED37, Mogul Screw (E39), 36,000 Lumens, 4200K Bulb Color Temp.

  • Item # 2YGD7
  • Mfr. Model # 2YGD7
400 Watts Metal Halide HID Lamp, ED37, Mogul Screw (E39), 36,000 Lumens, 4200K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use for wide area overhead lighting in commercial and industrial applications including factories and parking lots.
Show More Close
 

Technical Specifications

Item # 2YGD7
Mfr. Model # 2YGD7
UNSPSC #39101614
Shipping Weight 0.91 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED37
Bulb Base Type Mogul Screw (E39)
Watts 400
Bulb Color Temp. 4200K
Lumens 36,000
Max. Overall Bulb Length 11-1/2"
Shatter-Resistant No
Bulb Designation MH400/U/M59/E
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Bulb Finish Clear
Average Bulb Life 12,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 2 yr.
Bulb Min. Starting Temp. -30 Degrees C
Bulb Operating Temp. Range -22 Degrees to 50 Degrees C
ANSI Code M59
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: LA and RI.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.