Check Availability
  • LUMAPRO 

    40 Watts Screw-In CFL, 5U, Medium Screw (E26), 3000 Lumens 5000K Bulb Color Temp.

  • Item # 5MPW6
  • Mfr. Model # 5MPW6
40 Watts  Screw-In CFL, 5U, Medium Screw (E26), 3000 Lumens 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MPW6
Mfr. Model # 5MPW6
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.95 lbs
Country of Origin South Korea *
Item Screw-In CFL
Overall Bulb Shape U
Dimmable No
Wattage Equivalency 200W INC
Watts 40
Bulb Base Type Medium Screw (E26)
Bulb Shape 5U
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 7-1/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type High Output
Lumens 3000
Bulb Color Temp. 5000K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 84.0
Bulb Designation 40CFL/5U
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 0 Degrees F
Bulb Operating Temp. Range 0 Degrees to 100 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Standards Meets 2012 Lighting Legislation Energy, UL
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.