Check Availability
  • LUMAPRO 

    40 Watts Screw-In CFL, Spiral, Medium Screw (E26), 2400 Lumens 2700K Bulb Color Temp.

  • Item # 2CUU3
  • Mfr. Model # 2CUU3
40 Watts  Screw-In CFL, Spiral, Medium Screw (E26), 2400 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2CUU3
Mfr. Model # 2CUU3
UNSPSC #39101619
Shipping Weight 0.45 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 125W INC
Watts 40
Bulb Base Type Medium Screw (E26)
Bulb Shape Spiral
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 7-1/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 2400
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 6000 hr.
Color Rendering Index 82.0
Bulb Designation 40CFL/27
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov