Check Availability
  • LUMAPRO 

    40 Watts Plug-In CFL, PL-L, 4-Pin (2G11), 3500 Lumens 3000K Bulb Color Temp.

  • Item # 452M31
  • Mfr. Model # 452M31
40 Watts  Plug-In CFL, PL-L, 4-Pin (2G11), 3500 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL operates by passing an electric current through mercury vapor gas. It requires less energy than incandescent lamps. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 452M31
Mfr. Model # 452M31
UNSPSC #39101605
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 13W LFL
Watts 40
Bulb Base Type 4-Pin (2G11)
Bulb Shape PL-L
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 22-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 3500
Bulb Color Temp. 3000K
Voltage 126
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation PL-L 40W/830/4P/RS/IS
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.