Check Availability
  • LUMAPRO 

    40 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 4100K Bulb Color Temp.

  • Item # 35ZU42
  • Mfr. Model # 35ZU42
40 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL operates by passing an electric current through mercury vapor gas. It requires less energy than incandescent lamps. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 35ZU42
Mfr. Model # 35ZU42
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.6 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 150W INC
Watts 40
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 22-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 3150
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F40/30BXSPXLUM
Bulb Start Type Preheat
Bulb Min. Starting Temp. 50 Degrees F
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions