Check Availability
  • LUMAPRO 

    40 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 3500K Bulb Color Temp.

  • Item # 35ZU41
  • Mfr. Model # 35ZU41
40 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 3150 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZU41
Mfr. Model # 35ZU41
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.6 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 150W INC
Watts 40
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 22-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 3150
Bulb Color Temp. 3500K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F40/30BXSPXLUM
Bulb Start Type Preheat
Bulb Min. Starting Temp. 50 Degrees F
Standards TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms