Check Availability
  • LUMAPRO 

    4" Eyeball Trim Halogen Recessed Downlight Kit for New Construction, IC Rated, 50.0 Max. Wattage

  • Item # 10F241
  • Mfr. Model # 10F241
4" Eyeball Trim Halogen Recessed Downlight Kit for New Construction, IC Rated, 50.0 Max. Wattage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F241
Mfr. Model # 10F241
UNSPSC #39111515
Shipping Weight 4.25 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Kit
Nominal Aperture Size 4"
Fixture Type - Recessed Down Light New Construction
IC Rating - Recessed Down Light IC
Max. Wattage - Recessed Down Light 50.0
Voltage - Recessed Down Light 120VAC
Ceiling Type - Recessed Down Light Flat Ceiling
Suggested Lamp Type - Recessed Down Light MR16
Height 8"
Width 7-1/2"
Length 13-7/8"
Trim Style - Recessed Down Light Eyeball
Trim Color - Recessed Down Light White
Light Technology Halogen
Ceiling Opening Required - Recessed Down Light 4-1/2"
Number of Lamps 1
Voltage 12
Lamp Voltage - Recessed Down Light 12VAC
Housing Material Aluminum
Actual O.D. 4-5/16"
Standards UL/CuL
Item Recessed Down Light Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms