Check Availability
  • LUMAPRO 

    38-1/32" x 24" x 3-9/64" Linear Low Bay

  • Item # 35GW94
  • Mfr. Model # 35GW94
38-1/32" x 24" x 3-9/64" Linear Low Bay
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shop light is sturdy, thick-gauge steel for durability. Offers reliable ballast operation and reduced noise. Fully assembled; include mounting hardware and power cord.
Show More Close
 

Technical Specifications

Item # 35GW94
Mfr. Model # 35GW94
UNSPSC #39111501
Catalog Page 443
Shipping Weight 4.747 lbs
Country of Origin China *
Suggested Fixture Mounting Height 8 to 15 ft.
Light Technology Fluorescent
Lighting Certification Unrated
Standards cULus
Fixture Type - High and Low Bay Fixtures Linear Low Bay
Fixture Voltage 120 to 277
Max. Fixture Wattage 17.0
Lamp Watts - Fixtures 17.0
Fixture Housing Material Aluminum
Housing Finish White Powder Paint
Fixture Housing Color Black
Number of Light Bars 1
Lamp Included / Lamp Not Included Lamp Not Included
Lamp Type - Fixtures F32T8
Suggested Lamp Item No. 21GR04
Fixture Length 38-1/32"
Fixture Width 24"
Fixture Height 3-9/64"
Reflector Type Non-Apertured
Ballast Quantity 1
Ballast Type Electronic
Fixture Temp. Range 0 Degrees to 104 Degrees F
Fixture Mounting Type Suspended Pendant
Metal Gauge 17
Description/Special Features Electronic Ballast, Meter Cord
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms