Check Availability
  • LUMAPRO 

    32 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 2400 Lumens 4100K Bulb Color Temp.

  • Item # 3EMX1
  • Mfr. Model # 3EMX1
32 Watts  Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 2400 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Plug-In Compact Fluorescent Lamps
• 82 CRI Ballast required
TCLP compliant.
Show More Close
 

Technical Specifications

Item # 3EMX1
Mfr. Model # 3EMX1
UNSPSC #39101605
Catalog Page 488
Shipping Weight 0.19 lbs
Country of Origin China *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 125W INC
Watts 32
Bulb Base Type 4-Pin (GX24Q-3)
Bulb Shape T4 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 5-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 2400
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F32TTT/4P
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service Yes
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms