Check Availability
  • LUMAPRO 

    32 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 2400 Lumens 4100K Bulb Color Temp.

  • Item # 35ZU38
  • Mfr. Model # 35ZU38
32 Watts  Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 2400 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZU38
Mfr. Model # 35ZU38
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 120W INC
Watts 32
Bulb Base Type 4-Pin (GX24Q-3)
Bulb Shape T4 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 5-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 2400
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 17,000 hr.
Color Rendering Index 82.0
Bulb Designation F32TBXAECOLUM
Bulb Start Type Preheat
Bulb Min. Starting Temp. 32 Degrees F
Standards TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms