Check Availability
  • LUMAPRO 

    31 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2700 Lumens, 3000K Bulb Color Temp.

  • Item # 5NPL7
  • Mfr. Model # 5NPL7
31 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2700 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5NPL7
Mfr. Model # 5NPL7
UNSPSC #39101605
Catalog Page 484
Shipping Weight 0.79 lbs
Country of Origin China *
Item U-Shaped Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 22-1/2"
Bulb Bend Radius 1-5/8"
Light Bulb Dia. 1"
Watts 31
Light Appearance 3000 to 3999K, Warm White
Lumens 2700
Average Bulb Life 24,000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type U-Bend
Bulb Color Temp. 3000K
Color Rendering Index 82.0
Bulb Start Type Instant or Rapid
Bulb Min. Starting Temp. 14 Degrees F
Bulb Designation F31T8/SPX30/U/3
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov