This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LUMAPRO 

    26 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 1800 Lumens 4100K Bulb Color Temp.

  • Item # 3EMW7
  • Mfr. Model # 3EMW7
26 Watts  Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 1800 Lumens 4100K Bulb Color Temp.

See alternate products available online.

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This plug-in CFL bulb operates by passing an electric current through mercury vapor gas. CFL bulbs require less energy than incandescent lamps, but because they contain toxic mercury, they must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 3EMW7
Mfr. Model # 3EMW7
UNSPSC #39101605
Shipping Weight 0.19 lbs
Country of Origin China *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 100W INC
Watts 26
Bulb Base Type 4-Pin (GX24Q-3)
Bulb Shape T4 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 5-1/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1800
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F26TTT/4P
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service Yes
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov