Check Availability
  • LUMAPRO 

    26 Watts Plug-In CFL, T4 PL, 2-Pin (G24D-3), 1710 Lumens 3500K Bulb Color Temp.

  • Item # 35ZU47
  • Mfr. Model # 35ZU47
26 Watts  Plug-In CFL, T4 PL, 2-Pin (G24D-3), 1710 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZU47
Mfr. Model # 35ZU47
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.15 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 100W INC
Watts 26
Bulb Base Type 2-Pin (G24D-3)
Bulb Shape T4 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 6-11/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1710
Bulb Color Temp. 3500K
Voltage Ballast Dependent
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F26DBXECO/LUM
Bulb Start Type Preheat
Bulb Min. Starting Temp. 16 Degrees F
Standards TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions