Check Availability
  • LUMAPRO 

    24 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 1800 Lumens 3000K Bulb Color Temp.

  • Item # 3EMU2
  • Mfr. Model # 3EMU2
24 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 1800 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 3EMU2
Mfr. Model # 3EMU2
UNSPSC #39101605
Catalog Page 488
Shipping Weight 0.29 lbs
Country of Origin China *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 100W INC
Watts 24
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 12-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1800
Bulb Color Temp. 3000K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F24TTL
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service Yes
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms