Check Availability
  • LUMAPRO 

    24" 17.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1300 Lumens, 4100K Bulb Color Temp.

  • Item # 21GR04
  • Mfr. Model # 21GR04
24" 17.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1300 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21GR04
Mfr. Model # 21GR04
UNSPSC #39101605
Shipping Weight 0.041 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 17.0
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 24,000 hr.
Lumens 1300
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 78.0
Bulb Min. Starting Temp. 14 Degrees F
Bulb Designation F17T8/741
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 25
ANSI Code 1001-01
Voltage 70
Bulb Housing Glass
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms