Check Availability
  • LUMAPRO 

    23 Watts Screw-In CFL, R40, Medium Screw (E26), 1100 Lumens 2700K Bulb Color Temp.

  • Item # 2CUW1
  • Mfr. Model # 2CUW1
23 Watts  Screw-In CFL, R40, Medium Screw (E26), 1100 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 2CUW1
Mfr. Model # 2CUW1
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.35 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable Yes
Wattage Equivalency 90W INC
Watts 23
Bulb Base Type Medium Screw (E26)
Bulb Shape R40
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 6-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 1100
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 23CFLR40/F/DIM/27
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov