This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LUMAPRO 

    23 Watts Screw-In CFL, T2, Medium Screw (E26), 1600 Lumens 4100K Bulb Color Temp.

  • Item # 2CUU1
  • Mfr. Model # 2CUU1
  • (1)
23 Watts  Screw-In CFL, T2, Medium Screw (E26), 1600 Lumens 4100K Bulb Color Temp.

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2CUU1
Mfr. Model # 2CUU1
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.23 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 100W INC
Watts 23
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 5-5/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1600
Bulb Color Temp. 4100K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 23CFL/41
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov