Check Availability
  • LUMAPRO 

    20 Watts Screw-In CFL, T3, Medium Screw (E26), 1200 Lumens 2700K Bulb Color Temp.

  • Item # 35ZU58
  • Mfr. Model # 35ZU58
20 Watts  Screw-In CFL, T3, Medium Screw (E26), 1200 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZU58
Mfr. Model # 35ZU58
UNSPSC #39101619
Catalog Page 486
Shipping Weight 0.2 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 75W INC
Watts 20
Bulb Base Type Medium Screw (E26)
Bulb Shape T3
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-11/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1200
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 82.0
Bulb Designation FLE20HT3/827/LUM
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Welcome Sign In