Check Availability
  • LUMAPRO 

    20 Watts Screw-In CFL, T3, Medium Screw (E26), 1300 Lumens 2700K Bulb Color Temp.

  • Item # 2CUU8
  • Mfr. Model # 2CUU8
20 Watts  Screw-In CFL, T3, Medium Screw (E26), 1300 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2CUU8
Mfr. Model # 2CUU8
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.25 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable Yes
Wattage Equivalency 75W INC
Watts 20
Bulb Base Type Medium Screw (E26)
Bulb Shape T3
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5-1/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1300
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 20CFL/DIM/27
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.