Check Availability
  • LUMAPRO 

    20 Watts Screw-In CFL, T2, Medium Screw (E26), 1200 Lumens 2700K Bulb Color Temp.

  • Item # 2CUT6
  • Mfr. Model # 2CUT6
20 Watts  Screw-In CFL, T2, Medium Screw (E26), 1200 Lumens 2700K Bulb Color Temp.
Qty
  • Clearance Price
    $4.35 / each
    Web Price $5.90
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2CUT6
Mfr. Model # 2CUT6
UNSPSC #39101605
Catalog Page 487
Shipping Weight 0.22 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 75W INC
Watts 20
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5-1/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1200
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 20CFL/27
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov