Check Availability
  • LUMAPRO 

    18.5 Watts LED Lamp, PAR38, Medium Screw (E26), 1350 Lumens, 3000K Bulb Color Temp.

  • Item # 44ZX53
  • Mfr. Model # 44ZX53
  • (1)
18.5 Watts LED Lamp, PAR38, Medium Screw (E26), 1350 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offers superior light output with up to 88% energy savings compared to an incandescent lamp for architectural and wall-wash lighting in track, recessed and decorative fixtures. Strong center beam candle power provides bright and crisp lighting.
Show More Close
 

Technical Specifications

Item # 44ZX53
Mfr. Model # 44ZX53
UNSPSC #39112102
Catalog Page 509
Shipping Weight 0.99 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Dimmable Yes
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 18.5
Wattage Equivalency 125W INC/32 to 40W CFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 80.0
Bulb Type Reflector
Bulb Beam Angle 40 Degrees
Lumens 1350
Light Distribution Flood
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-13/64"
Bulb Power Source Plug and Play
Bulb Designation LUMAPRO GR 19PAR38/LED/830/DIM
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 104 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms