Check Availability
  • LUMAPRO 

    18.0 Watts Plug-In CFL, PL-L, 4-Pin (2G11), 1200 Lumens 4100K Bulb Color Temp.

  • Item # 452M32
  • Mfr. Model # 452M32
18.0 Watts  Plug-In CFL, PL-L, 4-Pin (2G11), 1200 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 452M32
Mfr. Model # 452M32
UNSPSC #39101619
Shipping Weight 0.182 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape
Dimmable Yes
Wattage Equivalency 17W LFL
Watts 18.0
Bulb Base Type 4-Pin (2G11)
Bulb Shape PL-L
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 8-15/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1200
Bulb Color Temp. 4100K
Voltage 58
Average Bulb Life 15,000 hr.
Color Rendering Index 82.0
Bulb Designation PL-L 18W/841/4P
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 1 yr.
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms