Check Availability
  • LUMAPRO 

    18.0 Watts Plug-In CFL, T4 PL, 4-Pin (G24Q-2), 1250 Lumens 3500K Bulb Color Temp.

  • Item # 35ZU55
  • Mfr. Model # 35ZU55
18.0 Watts  Plug-In CFL, T4 PL, 4-Pin (G24Q-2), 1250 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL bulb operates by passing an electric current through mercury vapor gas. CFL bulbs require less energy than incandescent lamps, but because they contain toxic mercury, they must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 35ZU55
Mfr. Model # 35ZU55
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.15 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 75W INC
Watts 18.0
Bulb Base Type 4-Pin (G24Q-2)
Bulb Shape T4 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 5-13/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1250
Bulb Color Temp. 3500K
Voltage Ballast Dependent
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation F18DBXE4P/LUM
Bulb Start Type Rapid
Bulb Min. Starting Temp. 32 Degrees F
Standards TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In