Check Availability
  • LUMAPRO 

    175 Watts Mercury Vapor HID Lamp, BT28, Mogul Screw (E39), 8900 Lumens, 4000K Bulb Color Temp.

  • Item # 2YGD1
  • Mfr. Model # 2YGD1
175 Watts Mercury Vapor HID Lamp, BT28, Mogul Screw (E39), 8900 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2YGD1
Mfr. Model # 2YGD1
UNSPSC #39101614
Catalog Page 493
Shipping Weight 0.51 lbs
Country of Origin China *
Item HID Lamp
Overall Bulb Shape BT
Bulb Shape BT28
Bulb Base Type Mogul Screw (E39)
Watts 175
Bulb Color Temp. 4000K
Lumens 8900
Max. Overall Bulb Length 8-5/16"
Shatter-Resistant No
Bulb Designation HF175XR/H39
Light Technology Mercury Vapor
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 40.0
Bulb Finish Frosted
Average Bulb Life 24,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 2 yr.
Bulb Min. Starting Temp. -30 Degrees C
Bulb Operating Temp. Range -22 Degrees to 50 Degrees C
ANSI Code H39
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: LA and RI.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.