Check Availability
  • LUMAPRO 

    16.0 Watts Screw-In CFL, R30, Medium Screw (E26), 750 Lumens 2700K Bulb Color Temp.

  • Item # 35ZU57
  • Mfr. Model # 35ZU57
16.0 Watts  Screw-In CFL, R30, Medium Screw (E26), 750 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 35ZU57
Mfr. Model # 35ZU57
UNSPSC #39101619
Catalog Page 486
Shipping Weight 0.4 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable No
Wattage Equivalency 60W INC
Watts 16.0
Bulb Base Type Medium Screw (E26)
Bulb Shape R30
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5-5/16"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 750
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE16R30XL827LUM
Bulb Start Type Rapid
Bulb Min. Starting Temp. 5 Degrees F
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Welcome Sign In