Check Availability
  • LUMAPRO 

    150 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp, ED17, Medium Screw (E26), 12,000 Lumens

  • Item # 54EP77
  • Mfr. Model # 54EP77
150 Watts Ceramic Metal Halide Ceramic Metal Halide Lamp, ED17, Medium Screw (E26), 12,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54EP77
Mfr. Model # 54EP77
UNSPSC #39101614
Catalog Page 491
Shipping Weight 0.3 lbs
Country of Origin China *
Item Ceramic Metal Halide Lamp
Overall Bulb Shape ED
Bulb Shape ED17
Bulb Base Type Medium Screw (E26)
Watts 150
Bulb Color Temp. 4000K
Lumens 12,000
Max. Overall Bulb Length 5-7/16"
Shatter-Resistant No
Bulb Designation MHC150/U/MP/4KALTO12PK
Light Technology Ceramic Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type Standard
Light Distribution Omnidirectional
Color Rendering Index 90.0
Light Bulb Dia. 2-1/8"
Bulb Finish Clear
Bulb Beam Angle 360 Degrees
Average Bulb Life 20,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Manufacturers Warranty Length 18 months
Bulb Min. Starting Temp. -30 Degrees C
ANSI Code C142/C102
Standards ANSI
Green Environmental Attribute RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.