Check Availability
  • LUMAPRO 

    15.0 Watts Screw-In CFL, PAR30, Medium Screw (E26), 630 Lumens 6500K Bulb Color Temp.

  • Item # 3TFR2
  • Mfr. Model # 3TFR2
15.0 Watts  Screw-In CFL, PAR30, Medium Screw (E26), 630 Lumens 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TFR2
Mfr. Model # 3TFR2
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.63 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape PAR
Dimmable No
Wattage Equivalency 60W INC
Watts 15.0
Bulb Base Type Medium Screw (E26)
Bulb Shape PAR30
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 4-5/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 630
Bulb Color Temp. 6500K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 15CFLPAR30/LN/65
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.