Check Availability
  • LUMAPRO 

    15.0 Watts Screw-In CFL, PAR30, Medium Screw (E26), 630 Lumens 4100K Bulb Color Temp.

  • Item # 3TFR1
  • Mfr. Model # 3TFR1
15.0 Watts  Screw-In CFL, PAR30, Medium Screw (E26), 630 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 3TFR1
Mfr. Model # 3TFR1
UNSPSC #39101619
Catalog Page 486
Shipping Weight 0.64 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape PAR
Dimmable No
Wattage Equivalency 60W INC
Watts 15.0
Bulb Base Type Medium Screw (E26)
Bulb Shape PAR30
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 4-5/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 630
Bulb Color Temp. 4100K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 15CFLPAR30/LN/41
Indoor/Outdoor Usage Indoor/Outdoor
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov