Check Availability
  • LUMAPRO 

    15.0 Watts Screw-In CFL, R30, Medium Screw (E26), 650 Lumens 6500K Bulb Color Temp.

  • Item # 3TFP9
  • Mfr. Model # 3TFP9
15.0 Watts  Screw-In CFL, R30, Medium Screw (E26), 650 Lumens 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TFP9
Mfr. Model # 3TFP9
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.4 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable No
Wattage Equivalency 60W INC
Watts 15.0
Bulb Base Type Medium Screw (E26)
Bulb Shape R30
Light Appearance 5000K and Above, Daylight
Max. Overall Bulb Length 5-3/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 650
Bulb Color Temp. 6500K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 15CFLR30/F/65
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures No
Bulb Power Source Direct Wired
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.