Check Availability
  • LUMAPRO 

    15.0 Watts Screw-In CFL, PAR30, Medium Screw (E26), 750 Lumens 3000K Bulb Color Temp.

  • Item # 2CEK6
  • Mfr. Model # 2CEK6
15.0 Watts  Screw-In CFL, PAR30, Medium Screw (E26), 750 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2CEK6
Mfr. Model # 2CEK6
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.64 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape PAR
Dimmable No
Wattage Equivalency 60W INC
Watts 15.0
Bulb Base Type Medium Screw (E26)
Bulb Shape PAR30
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 4-5/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 750
Bulb Color Temp. 3000K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 82.0
Bulb Designation 15CFLPAR30/LN/30/AR
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Preheat
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 5 Degrees to 104 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service Yes
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.