This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LUMAPRO 

    15.0 Watts Incandescent Lamp, A15, Medium Screw (E26), 100 Lumens, 2800K Bulb Color Temp., 12 PK

  • Item # 2CUW6
  • Mfr. Model # 2CUW6
15.0 Watts Incandescent Lamp, A15, Medium Screw (E26), 100 Lumens, 2800K Bulb Color Temp., 12 PK

Technical Specifications

Item # 2CUW6
Mfr. Model # 2CUW6
UNSPSC #39101612
Catalog Page 494
Shipping Weight 1.0 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A15
Watts 15.0
Bulb Base Type Medium Screw (E26)
Lumens 100
Bulb Finish Clear
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Bulb Designation 15A15/130
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 3-1/2"
Light Bulb Dia. 1-7/8"
Average Bulb Life 2500 hr.
Three-Way No
Bulb Power Source Direct Wired
For Enclosed Fixtures No
Indoor/Outdoor Usage Indoor Only
Bulb Housing Glass
Bulb Operating Temp. Range 0 Degrees to 150 Degrees C
Rough Service No
Standards Meets 2012 Lighting Legislation Energy Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.