Check Availability
  • LUMAPRO 

    14.0 Watts Screw-In CFL, T3, Medium Screw (E26), 900 Lumens 2700K Bulb Color Temp.

  • Item # 12T277
  • Mfr. Model # 12T277
14.0 Watts  Screw-In CFL, T3, Medium Screw (E26), 900 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact Fluorescent Lamps
• 120V, 60 Hz
Best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.
Show More Close
 

Technical Specifications

Item # 12T277
Mfr. Model # 12T277
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.3 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 60W INC
Watts 14.0
Bulb Base Type Medium Screw (E26)
Bulb Shape T3
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 3-7/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 900
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation 14W CFL 2700K
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. -20 Degrees F
Bulb Operating Temp. Range -20 Degrees to 160 Degrees F
Bulb Housing Glass
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Plug and Play
High Output No
Bulb Manufacturers Warranty Length 11 yr.
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.