Check Availability
  • LUMAPRO 

    13.0 Watts Spiral CFL, Spiral, 2-Pin (GU24), 850 Lumens 2700K Bulb Color Temp.

  • Item # 2CUW2
  • Mfr. Model # 2CUW2
13.0 Watts  Spiral CFL, Spiral, 2-Pin (GU24), 850 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-pin lamp provides best performance when operated base-up at 77°F ambient temperature. For indoor use only; not for use on electronic timers or photocells.
Show More Close
 

Technical Specifications

Item # 2CUW2
Mfr. Model # 2CUW2
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.14 lbs
Country of Origin China *
Item Spiral CFL
Overall Bulb Shape
Dimmable No
Wattage Equivalency 60W INC
Watts 13.0
Bulb Base Type 2-Pin (GU24)
Bulb Shape Spiral
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 3-5/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 850
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation 13CFL/GU24/27
Indoor/Outdoor Usage Indoor Only
Bulb Start Type Instant
Bulb Min. Starting Temp. 5 Degrees F
Bulb Operating Temp. Range 0 Degrees to 113 Degrees F
Three-Way No
Rough Service No
For Enclosed Fixtures Yes
Bulb Power Source Direct Wired
High Output No
Bulb Manufacturers Warranty Length 2 yr.
Standards Meets 2012 Lighting Legislation Energy Standards
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.